Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P800, PK50
Mfr # 9A-241-800
Zoro # G1692910
product price: $59.55
/pk 50, $1.19/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P800
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-241-800
- Zoro # G1692910
- UPC # 842028021960
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P800 |
Abrasive Type | Closed Coat |
Series | Abranet |
Item | Mesh Grip,Disc,6",P800,PK50 |
Description
Mesh Grip,Disc,6 In.,P800,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, Assorted Grits, PK 5 (9005)
- 3M Cloth Sheet, 11" L x 9" W, P120 Grit, PK50 (7000000358)
- DIABLO Steel Demon 12" Metal High Speed Cut (DBDS12125G01F)
- NORTON ABRASIVES Surface Grinding Segment, 11-1/4" x 3"x8" (66253233120)
- MIRKA Mesh Grip, Disc, 5", P240 Grit, PK50 (9A-232-240)
- MIRKA Grip Disc, 5", P220, PK50 (23-612-220)
- MIRKA Foam, Grip Disc, 6", P500 Grit, PK20 (8A-241-500)
- MIRKA Mesh Grip, Disc, 6", P120 Grit, PK50 (AC-241-120)
- MIRKA Mesh Grip, Disc, 5", P240 Grit, PK50 (AC-232-240)
- MIRKA Mesh Grip, Disc, 5", P400 Grit, PK10 (9A-232-400RP)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc Assorted Grit Assorted 7 pc (DCD050VFNH07G)
- Mirka Hook & Loop Sanding Discs