Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P800 Grit, PK50
Mfr # AE24105081
Zoro # G1694003
product price: $37.89
/pk 50, $0.76/ea
Sold in multiples of 10 for $378.90
$378.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grit 800
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AE24105081
- Zoro # G1694003
- UPC # 842028035134
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grit | 800 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,6",P800 Grit,PK50 |
Series | Autonet |
Description
Mesh Grip,Disc,6 In.,P800 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Hand Pad, Silicon Carbide, VF (66261085100)
- HHIP 6 X .035 X 1-1/4" D1A1R Cut-Off Diamond Wheel (2401-6035)
- ECONOLINE Gun Body Only (201757)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 80G (93541)
- MIRKA Foam, Grip Disc, 6", P180 Grit, PK20 (8A-241-180)
- MIRKA Film-Backed Grip Disc, 6", P1500, PK50 (FM-622-1500)
- MIRKA Coarse Cut, Grip Disc, 5H, 5", P40, PK50 (40-614-040)
- MIRKA Mesh Grip, Disc, 3", P180 Grit, PK50 (9A-203-180)
- MIRKA Foam, Grip Disc, 3", P500 Grit, PK20 (8A-203-500)
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (AC-241-240)
- MIRKA Abranet Sic Ns 5" P400 (9B-232-400)
- Mirka Hook & Loop Sanding Discs