Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P800 Grit, PK50
Mfr # AC-241-800
Zoro # G1693988
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grit P800
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # AC-241-800
- Zoro # G1693988
- UPC # 842028061980
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grit | P800 |
Abrasive Type | Closed Coat |
Series | Abranet Ace |
Item | Mesh Grip,Disc,6",P800 Grit,PK50 |
Description
Mesh Grip,Disc,6 In.,P800 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 5 X 48 80, 5" W, 48" L, Aluminum Oxide, 80 Grit, AO/X GP (7094504806)
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine (61463685550)
- WIDIA Carbide Bur, Cylindrical, 1/2, dbl Cut (M41217)
- NORTON ABRASIVES Toolroom Wheel, 14" x 1-1/2" x 5 (66253313968)
- MIRKA Mesh Grip, Disc, 5", P240 Grit, PK50 (AC-232-240)
- MIRKA 6 in. Abralon Foam Grip Disc 2000 Grit (MI136770)
- MIRKA Grip Disc, 3", P600, PK50 (23-608-600)
- MIRKA Film-Backed Grip Disc, 6", P1500, PK50 (FM-622-1500)
- MIRKA Abralon 5" Grip 8H Wedge 2000 (8A-234-2000)
- MIRKA Q.Silver 3" Grip P220 (2B-608-220)
- NORTON ABRASIVES SAND DISC H&L150G 9""15PK (7660702463)
- Mirka Hook & Loop Sanding Discs