Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P80 Grit, PK50
Mfr # AE24105080
Zoro # G1694049
Sold in multiples of 8 for $320.72
$320.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grit 80
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # AE24105080
- Zoro # G1694049
- UPC # 842028035059
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,6",P80 Grit,PK50 |
Series | Autonet |
Description
Mesh Grip,Disc,6 In.,P80 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook/Loop Disc, No Hole, 8 in., Crs, AlO (62025)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66252838781)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183163)
- DYNABRADE 5" (127 mm) Dia. Vacuum Disc Pad, Hook-Face, Short Nap (54326)
- MIRKA Mesh Grip, Disc, 5", P150 Grit, PK50 (AC-232-150)
- MIRKA Abranet 9" Grip P240 (9A-223-240RP)
- MIRKA Mesh Grip, Disc, 6", P100 Grit, PK50 (AC-241-100)
- MIRKA Coarse Cut, Grip Disc, 5H, 5", P80, PK50 (40-614-080)
- MIRKA Gold 8" Grip P180 (23-631-180)
- MIRKA Mesh Grip, Disc, 3", P240 Grit, PK50 (9A-203-240)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 180 Grit, PK50 (77696007775)
- Mirka Hook & Loop Sanding Discs