Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P600 Grit, PK50
Mfr # 9A-241-600
Zoro # G1692953
product price: $60.89
/pk 50, $1.22/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P600
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-241-600
- Zoro # G1692953
- UPC # 842028014559
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P600 |
Abrasive Type | Closed Coat |
Series | Abranet |
Item | Mesh Grip,Disc,6",P600 Grit,PK50 |
Description
Mesh Grip,Disc,6 In.,P600 Grit,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 6" Diameter PSA Sanding Disc, Aluminum Oxide, 220G, J-Weight, PK 10 (335126)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728582)
- X1 TOOLS 80 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0080-FSx25)
- CENTURY DRILL & TOOL High Speed Masonry Saw Blade, 14x1/8 in. (08515)
- MIRKA Mesh Grip, Disc, 6", P320 Grit, PK50 (AC-241-320)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK10 (9A-241-180RP)
- MIRKA Q.Silver 6" Grip 15H 600 (2C-611-600)
- MIRKA Mesh Grip, Disc, 3", P320 Grit, PK50 (9A-203-320)
- MIRKA Abranet Ace 3" Grip P320 (AC-203-320)
- MIRKA Coarse Cut, Grip Disc, 6", P36, PK25 (40-622-036)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., VF, AlO, PK40 (7100138328)
- Mirka Hook & Loop Sanding Discs