Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P500 Grit, PK50
Mfr # AC-241-500
Zoro # G1693839
product price: $60.19
/pk 50, $1.20/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grit P500
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AC-241-500
- Zoro # G1693839
- UPC # 842028072788
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grit | P500 |
Abrasive Type | Closed Coat |
Series | Abranet Ace |
Item | Mesh Grip,Disc,6",P500 Grit,PK50 |
Description
Mesh Grip,Disc,6 In.,P500 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 3" x 1/32" x 3/8" Cut-off Wheels w/Mandrel 54 Grit - 6 Pk (13097)
- CLIMAX METAL PRODUCTS SD-012032-04QL Quick Lock Sanding Drum with Shank (SD-012032-04QL)
- ARC ABRASIVES Belt Ao/X Gp 3/4 X 21-1/2 60, 3/4" W, 21-1/2" L, Aluminum Oxide, 60 Grit, AO/X GP (70136Z215)
- CGW ABRASIVES Grinding Whl, 6x1x1, T1, GC60IV, Sg PK (38507)
- MIRKA Gold 3.5" Psa P80 W (23-308-080)
- MIRKA Q.Silver 6" Psa P120 (2B-342-120)
- MIRKA Abranet 9" Grip P100 (9A-223-100)
- MIRKA Coarse Cut, Grip Disc, 6", P80, PK25 (40-622-080)
- MIRKA Mesh Grip, Disc, 6", P400 Grit, PK50 (AE24105041)
- MIRKA Grip Disc, 3", P600, PK50 (23-608-600)
- DIABLO Sanding Disc, Hook and Loop, 5", 120G, PK50 (DCD050120H50G)
- Mirka Hook & Loop Sanding Discs