Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P400 Grit, PK50
Mfr # AC-241-400
Zoro # G1693881
product price: $59.29
/pk 50, $1.19/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grit P400
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AC-241-400
- Zoro # G1693881
- UPC # 842028061966
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grit | P400 |
Abrasive Type | Closed Coat |
Series | Abranet Ace |
Item | Mesh Grip,Disc,6",P400 Grit,PK50 |
Description
Mesh Grip,Disc,6 In.,P400 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Burr-Rx 4" Narrow Face Wheel, .055/80CG Crimped Fill, 5/8"-1/2" (31290)
- CONTINENTAL ABRASIVES 6"x5/8"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon (W1-060751)
- DIABLO 9" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST0900)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P220GSC (66254487442)
- MIRKA Film-Backed Grip Disc, 5", P2000, PK50 (FM-612-2000)
- MIRKA Coarse Cut, Grip Disc, 5", P36, PK50 (40-612-036)
- MIRKA Vacuum Grip Disc, 15H, 6", P1200, PK50 (FA61105093)
- MIRKA Q.Silver 6" Grip 15H P220 (2B-611-220)
- MIRKA Gold 5" Psa P800 No Liner (23-314-800NL)
- MIRKA Mesh Grip, Disc, 5", P400 Grit, PK50 (9A-232-400)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7000136528)
- Mirka Hook & Loop Sanding Discs