Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P320 Grit, PK50
Mfr # AC-241-320
Zoro # G1693979
product price: $67.35
/pk 50, $1.35/ea
Sold in multiples of 6 for $404.10
$404.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grit P320
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AC-241-320
- Zoro # G1693979
- UPC # 842028061959
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grit | P320 |
Abrasive Type | Closed Coat |
Series | Abranet Ace |
Item | Mesh Grip,Disc,6",P320 Grit,PK50 |
Description
Mesh Grip,Disc,6 In.,P320 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 2 in. Dia, 24 G, ZA (66253344391)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x72", PK10, Coated, 1-1/2" W, 72" L, 36 Grit, Very Coarse, KK711X (1125)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Mount (66252839103)
- CONTINENTAL ABRASIVES 5" 40 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8040)
- MIRKA Abranet 9" Grip P120 (9A-223-120)
- MIRKA Novastar Sr3 Alox 1.25" Channel L3 Psa (FH-340-3A)
- MIRKA Mesh Grip, Disc, 5", P220 Grit, PK50 (AC-232-220)
- MIRKA Osp-4 Finishing Soft Disc 6" Grip 15H (OS-711-004)
- MIRKA Abralon 3" Grip Assort (8A-203-AP)
- MIRKA Grip Disc, 5", P320, PK50 (23-612-320)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Crs, AlO (7000000717)
- Mirka Hook & Loop Sanding Discs