Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P240 Grit, PK50
Mfr # 9A-241-240
Zoro # G1692840
product price: $70.35
/pk 50, $1.41/ea
$70.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P240
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-241-240
- Zoro # G1692840
- UPC # 842028014528
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P240 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,6",P240 Grit,PK50 |
Series | Abranet |
Description
Mesh Grip,Disc,6 In.,P240 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x3/64x7/8 (11T052)
- UNITED ABRASIVES/SAIT Ceramic6in80XVac6HookandLoop50PK (36330)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 180 Grit (46230)
- WEILER Burr-Rx 2" Dia Wheel Brush, .026/120CG Crimped Fill, 1/2" Arbor Hole (17548)
- MIRKA Iridium 2.75"X60' Psa 80 (24-574-080)
- MIRKA Grip Disc, 6", P220, PK50 (23-622-220)
- MIRKA Grip Disc, 3", P180, PK50 (23-608-180)
- MIRKA Gold 8" Psa P100 W (23-352-100)
- MIRKA Gold 3" Grip P500 (23-608-500)
- MIRKA Q.Silver 5" Grip P1200 (2C-612-1200)
- MIRKA Iridium 3" Grip 20H 150 (24-3MH-150)
- Mirka Hook & Loop Sanding Discs