Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P220 Grit, PK50
Mfr # 9A-241-220
Zoro # G1692807
product price: $53.29
/pk 50, $1.07/ea
Sold in multiples of 7 for $373.03
$373.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P220
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-241-220
- Zoro # G1692807
- UPC # 842028014511
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P220 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,6",P220 Grit,PK50 |
Series | Abranet |
Description
Mesh Grip,Disc,6 In.,P220 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Tungsten Carbide, Bur, SB5 (116410)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520321)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66254461167)
- NORTON ABRASIVES PSA Sanding Disc, 12in.D, Coarse, 40Grit (66261136630)
- MIRKA Iridium 2.75"X120' Psa 120 (24-584-120)
- MIRKA Foam, Grip Disc, 6", P360 Grit, PK10 (8A-240-360)
- MIRKA Q.Silver 3" Grip P220 (2B-608-220)
- MIRKA Mesh Grip, Disc, 6", P120 Grit, PK50 (AE24105012)
- MIRKA Grip Disc, 6", P40, PK50 (23-622-040)
- MIRKA Vacuum Grip Disc, 15H, 6", P1200, PK50 (FA61105093)
- CGW ABRASIVES Sanding Disc, PSA, 6, 80G, DOR, Gld, Mylar (49777)
- Mirka Hook & Loop Sanding Discs