Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P180 Grit, PK50
Mfr # 9A-241-180
Zoro # G1692813
product price: $53.29
/pk 50, $1.07/ea
Sold in multiples of 7 for $373.03
$373.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P180
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-241-180
- Zoro # G1692813
- UPC # 842028014504
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P180 |
Abrasive Type | Closed Coat |
Series | Abranet |
Item | Mesh Grip,Disc,6",P180 Grit,PK50 |
Description
Mesh Grip,Disc,6 In.,P180 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, 4-1/2 in.x80Grit, 7/8,13000 RPM (98925)
- BRUSH RESEARCH MANUFACTURING CT3 3" Dia. Copper Center Wheel, Tampico, 1/2" Arbor Hole, 1.062 Trim, .375 Face Width (CT3)
- PEARL Redline CBT Maxidisc 4-1/2 X 7/8 in. CBT40 T-27 (MAX4540CB)
- ZORO SELECT Single Spiral Tube Brush, 3/8" Brush Dia. (66252838916)
- MIRKA Grip Disc, 5", P180, PK50 (23-612-180)
- MIRKA Film-Backed Grip Disc, 3", P800, PK50 (FM-608-800)
- MIRKA Mesh Grip, Disc, 11", P120 Grit, PK50 (9A-262-120)
- MIRKA Film-Back Grip Disc, 6", 15H P1500, PK50 (FM-611-1500)
- MIRKA Mesh Grip, Disc, 6", P600 Grit, PK50 (9A-241-600)
- MIRKA Grip Disc, 3", P180, PK50 (23-608-180)
- SAIT UNITED ABRASIVES 4S 5in HOOK AND LOOP 150X VAC-8 (37538)
- Mirka Hook & Loop Sanding Discs