Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P150 Grit, PK50
Mfr # AC-241-150
Zoro # G1693909
product price: $66.55
/pk 50, $1.33/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grit P150
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AC-241-150
- Zoro # G1693909
- UPC # 842028061928
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grit | P150 |
Abrasive Type | Closed Coat |
Series | Abranet Ace |
Item | Mesh Grip,Disc,6",P150 Grit,PK50 |
Description
Mesh Grip,Disc,6 In.,P150 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Quick Change Disc, Orange, 2 in. Dia, PK50 (7010361116)
- FLEX-HONE TOOL BC3418 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC3418)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x7/8, 36GT27 (49752)
- ZORO SELECT Quick Change Disc, 2" dia., 60 Grit, Brown (78072775323)
- MIRKA Mesh Grip, Disc, 3", P400 Grit, PK50 (9A-203-400)
- MIRKA Mesh Grip, Disc, 6", P500 Grit, PK50 (AC-241-500)
- MIRKA Mesh Grip, Disc, 3", P80 Grit, PK50 (AE-203-080)
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK50 (AE23205018)
- MIRKA Grip Disc, Heavy Duty, 5", P40, PK50 (23-612-040)
- MIRKA Foam, Grip Disc, 6", P180 Grit, PK20 (8A-241-180)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia, PK100 (66261131555)
- Mirka Hook & Loop Sanding Discs