Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P120 Grit, PK50
Mfr # AC-241-120
Zoro # G1693960
product price: $73.65
/pk 50, $1.47/ea
Sold in multiples of 6 for $441.90
$441.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grit P120
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AC-241-120
- Zoro # G1693960
- UPC # 842028061911
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grit | P120 |
Abrasive Type | Closed Coat |
Series | Abranet Ace |
Item | Mesh Grip,Disc,6",P120 Grit,PK50 |
Description
Mesh Grip,Disc,6 In.,P120 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Cut-Off Wheel, 100 Grit, 5" dia. (87467)
- SCOTCH-BRITE Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120717)
- CLE-LINE Carbide Bur, 1853 SD-3L6 CLE-SD Ball Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17830)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 100 Grit (66261136584)
- MIRKA Mesh Grip, Disc, 6", P1000 Grit, PK50 (9A-241-1000)
- MIRKA Mesh Grip, Disc, 8", P180 Grit, PK50 (9A-252-180)
- MIRKA Iridium 3" Grip 20H 180 (24-3MH-180)
- MIRKA Coarse Cut, Grip Disc, 5H, 5", P40, PK50 (40-614-040)
- MIRKA 5 in. 180 Grit Abranet Ace Mesh Grip Disc, Light Maroon (MAAC.232.180)
- MIRKA Mesh Grip, Disc, 5", P1000 Grit, PK50 (9A-232-1000)
- 3M Hookit Clean Sanding Dsc 360L, 20891, 3in P600,500/pk (7000118633)
- Mirka Hook & Loop Sanding Discs