Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P1000 Grit, PK50
Mfr # AC-241-1000
Zoro # G1693778
product price: $65.09
/pk 50, $1.30/ea
$65.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grit P1000
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AC-241-1000
- Zoro # G1693778
- UPC # 842028070357
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grit | P1000 |
Abrasive Type | Closed Coat |
Series | Abranet Ace |
Item | Mesh Grip,Disc,6",P1000 Grit,PK50 |
Description
Mesh Grip,Disc,6 In.,P1000 Grit,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 3" dia (63642595493)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370793)
- WEILER 5" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51208)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 50 Grit, Coarse, Ceramic, R981 SG, Red (78072718714)
- MIRKA Gold 8" Grip P36 (23-631-036)
- MIRKA Q.Silver 6" Grip 15H P320 (2B-611-320)
- MIRKA Film-Back Grip Disc, 3", 6H, P1000, PK50 (FM-634-1000)
- MIRKA Abralon 5" Grip 360 (8A-232-360)
- MIRKA Vacuum, Grip Disc, 3", 6H, P800, PK50 (23-634-800)
- MIRKA Mesh Grip, Disc, 5", P240 Grit, PK50 (AC-232-240)
- NORTON CO Norton 1931419 ProSand 5 in. Zirconia Alumina Hook & Loop 5 & 8 Hole UVH Sanding Disc; 60 Grit Coarse - Pack of 50 (1931419)
- Mirka Hook & Loop Sanding Discs