Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P1000 Grit, PK50
Mfr # 9A-241-1000
Zoro # G1692831
product price: $56.89
/pk 50, $1.14/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P1000
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-241-1000
- Zoro # G1692831
- UPC # 842028021977
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P1000 |
Abrasive Type | Closed Coat |
Series | Abranet |
Item | Mesh Grip,Disc,6",P1000 Grit,PK50 |
Description
Mesh Grip,Disc,6 In.,P1000 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002519)
- MAGNUM Burr Set, 10 Piece, Double Cut, Solid Carbide Head (70S004DC)
- DIABLO Diamond Continuous Masonry Cut-Off with (DDX045CON101C)
- FLEX-HONE TOOL GBD50018 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD50018)
- MIRKA Q.Silver 6" Grip 15H 1200 (2C-611-1200)
- MIRKA Q.Silver 6" Grip P1500 (2C-622-1500)
- MIRKA Iridium 6" Grip 121H 40 (24-6MH-040)
- MIRKA Coarse Cut, Grip Disc, 3", P40, PK50 (40-608-040)
- MIRKA Gold 8" Grip P80 (23-631-080)
- MIRKA Q.Silver 5" Grip P1200 (2C-612-1200)
- MIRKA Mesh Grip, Disc, 5", P600 Grit, PK50 (9A-232-600)
- Mirka Hook & Loop Sanding Discs