Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P100 Grit, PK50
Mfr # AC-241-100
Zoro # G1693732
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grit P100
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # AC-241-100
- Zoro # G1693732
- UPC # 842028062253
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grit | P100 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,6",P100 Grit,PK50 |
Series | Abranet Ace |
Description
Mesh Grip,Disc,6 In.,P100 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, 4 in W, 36 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261002321)
- ECONOLINE ABRASIVE PRODUCTS Econoline Foot Pedal (201719YW)
- MIRKA Mirka Abrasives 8A-241-1000 1000 Grit Abralon 6 in. Discs (MRK-8A-241-1000)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 50 (21534ZA)
- MIRKA Foam, Grip Disc, 6", P2000 Grit, PK2 (8A-241-2000RP)
- MIRKA Abralon 6" Grip Assort (8A-241-AP)
- MIRKA Iridium 5" Grip 89H 400 (24-5MH-400)
- MIRKA Mirka Ma8A.618.500 12In Abralon Foam Grip Disc 500 Grit - Grey (MA8A.618.500)
- MIRKA Mesh Grip, Disc, 6", P400 Grit, PK50 (AE24105041)
- MIRKA Mesh Grip, Disc, 5", P1000 Grit, PK50 (9A-232-1000)
- VELCRO BRAND Industrial Strength Tape, Hook and Loop, Waterproof, 2"x15', WE (VEK90198)
- Mirka Hook & Loop Sanding Discs