Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip Disc, 5in, 600 Grit, Ceramic, PK50
Mfr # AC-232-600
Zoro # G1892899
product price: $45.29
/pk 50, $0.91/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Super Fine
- Abrasive Material Ceramic
- Grit 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AC-232-600
- Zoro # G1892899
- UPC # 842028062062
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Super Fine |
Abrasive Material | Ceramic |
Grit | 600 |
Abrasive Type | Coated |
Abrasive Grade | Super Fine |
Disc Backing Material | Paper |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 600 |
Backing Material | Polypropylene |
Series | Abranet Ace |
Description
ABRANET ACE 5" Grip P600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Angle Grinder Blade, 6"x.050"x7/8" (1972923)
- NORTON CO NORTON 88250 Grinding Wheel, Fine, Aluminum Oxide, 6 in Dia (88250)
- MIRKA Q.Silver Ace 6" Grip 15H P150 (2C-611-150)
- CENTURY DRILL & TOOL Century Drill 76061 Angle Grinder Cup Brush 6" Dia. Crimped Steel 0.0118" (76061)
- MIRKA Vacuum Grip Disc, 15H, 6", P800, PK50 (FA61105081)
- MIRKA Gold 6" Grip 121H P240 (23-6MH-240)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK50 (AC-241-180)
- MIRKA Iridium 6" Psa 80 (24-342-080)
- MIRKA Mesh Grip, Disc, 11", P240 Grit, PK50 (9A-262-240)
- MIRKA Film-Back Grip Disc, 3", AO, P800, PK50 (FA-608-800)
- NORTON ABRASIVES Rapid Strip 4-1/2 in. D X 5/8-11 in. Silicon Carbide Clipper Classic Disc 1 each (70184601594)
- Mirka Hook & Loop Sanding Discs