Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 5", P800 Grit, PK50
Mfr # AC-232-800
Zoro # G1693647
product price: $54.49
/pk 50, $1.09/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grit P800
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AC-232-800
- Zoro # G1693647
- UPC # 842028065162
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grit | P800 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,5",P800 Grit,PK50 |
Series | Abranet Ace |
Description
Mesh Grip,Disc,5 In.,P800 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Standard Twist Knot Wire Wheel 4", .014" Steel Fill, 5/8"-11 UNC Nut (13106)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGU6)
- PFERD 1'' PSF Knot End Brush - .020 CS Wire, 1/4" Shank (764374)
- MIRKA Gold 2.75X17.5" Plain P80, Abrasive (23-170-080)
- MIRKA Gold 6" Grip 37H P180 (23-6MH-180)
- MIRKA Mesh Grip, Disc, 6", P500 Grit, PK50 (AE24105051)
- MIRKA Grip Disc, 3", P80, PK50 (23-608-080)
- MIRKA Iridium 5" Grip 89H 400 (24-5MH-400)
- MIRKA Iridium 6" Grip 121H 40 (24-6MH-040)
- MIRKA Abranet 9" Grip P150 (9A-223-150)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., XCrs, AlO (62022-9)
- Mirka Hook & Loop Sanding Discs