Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 5", P80 Grit, PK50
Mfr # 9A-232-080
Zoro # G1692542
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P80
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 9A-232-080
- Zoro # G1692542
- UPC # 842028014313
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P80 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,5",P80 Grit,PK50 |
Series | Abranet |
Description
Mesh Grip,Disc,5 In.,P80 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Angled Sanding Sponge, M/F, 4-7/8x2-7/8x1 (07660700935)
- FLEXOVIT SHOP ROLL HIGH PERFORMANCE 2inX50 YARDS (R5845)
- SCOTCH-BRITE 5" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100177492)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727957)
- MIRKA Gold 5" Psa P400 (23-388-400)
- MIRKA Mesh Grip, Disc, 6", P800 Grit, PK50 (AC-241-800)
- MIRKA Coarse Cut, Grip Disc, 5", P40, PK50 (40-612-040)
- MIRKA Iridium 2.75"X120' Psa 320 (24-584-320)
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK50 (9A-232-180)
- MIRKA Grip Disc, 3", P80, PK50 (23-608-080)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P80-Grit, PK 25 (49223)
- Mirka Hook & Loop Sanding Discs