Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 5", P600 Grit, PK50
Mfr # 9A-232-600
Zoro # G1692761
original price:
$55.19
9% off
new price: $49.99
/pk 50, $1.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P600
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-232-600
- Zoro # G1692761
- UPC # 842028014436
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P600 |
Abrasive Type | Closed Coat |
Series | Abranet |
Item | Mesh Grip,Disc,5",P600 Grit,PK50 |
Description
Mesh Grip,Disc,5 In.,P600 Grit,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (7100178016)
- CMT Set And Sand Disk, 8" dia., 5/8" Bore (299.111.00)
- NORTON ABRASIVES Toolroom Wheel, 1" x 1" x 1/4", PK40 (66243427769)
- PFERD Coated Belt, Al/Oxd, 4"x36", 80 Grit, Coated, 4" W, 36" L, 80 Grit, Aluminum Oxide (49376)
- MIRKA Abralon 5" Grip 180 (8A-232-180)
- MIRKA Mesh Grip, Disc, 5", P240 Grit, PK50 (AE23205025)
- MIRKA Mesh Grip, Disc, 5", P100 Grit, PK50 (9A-232-100)
- MIRKA Q.Silver 5" Grip P1200 (2C-612-1200)
- MIRKA Mesh Grip, Disc, 6", Assorted Grit, PK10 (9A-241-APRP)
- MIRKA Q.Silver 3" Grip P400 (2B-608-400)
- MIRKA Gold 3.5" Psa P80 W (23-308-080)
- Mirka Hook & Loop Sanding Discs