Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 5", P320 Grit, PK50
Mfr # AE23205032
Zoro # G1693951
Sold in multiples of 12 for $418.68
$418.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grit 320
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # AE23205032
- Zoro # G1693951
- UPC # 842028036315
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,5",P320 Grit,PK50 |
Series | Autonet |
Description
Mesh Grip,Disc,5 In.,P320 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 600 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0600-FSx25)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TR (66623340085)
- SCOTCH-BRITE Convolute Wheel, Debur/Edge, 6x1x1, FN, PK3 (7000045851)
- PFERD Round Wire Flue Brush - Double Spiral, 2-3/4" Flue Size (89657)
- MIRKA Foam, Grip Disc, 1.3", P500 Grit, PK10 (8A-600-500)
- MIRKA Gold 9" Grip 27H P240 (23-648-240)
- MIRKA 5 in. 180 Grit Abranet Ace Mesh Grip Disc, Light Maroon (MAAC.232.180)
- MIRKA Foam, Grip Disc, 6", P2000 Grit, PK2 (8A-241-2000RP)
- MIRKA Coarse Cut, Grip Disc, 5", P40, PK50 (40-612-040)
- MIRKA Grip Disc, 5", P400, PK50 (23-612-400)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL NORGRIP PAPER H&L DISC P100 GRIT AO, 100PK (66261131548)
- Mirka Hook & Loop Sanding Discs