Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 5", P240 Grit, PK50
Mfr # AE23205025
Zoro # G1693933
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grit 240
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # AE23205025
- Zoro # G1693933
- UPC # 842028036308
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grit | 240 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,5",P240 Grit,PK50 |
Series | Autonet |
Description
Mesh Grip,Disc,5 In.,P240 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ABRASIVE SUPPLY Garnet Abrasive, 55lb., No.120 Grit (GAR12055)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #180 Hook & Loop, 4 Holes Vented (M-179398)
- DYNABRADE MatChless Buffing Cpd, for SS/Al, X-Mas Gr (78233)
- NORTON ABRASIVES Sandpaper Fine 320Grt (50391-038)
- MIRKA Foam, Grip Disc, 6", P2000 Grit, PK2 (8A-241-2000RP)
- MIRKA Mesh Grip, Disc, 6", Assorted Grit, PK35 (9A-241-AP)
- MIRKA Mesh Grip, Disc, 5", P400 Grit, PK50 (9A-232-400)
- MIRKA Q.Silver Ace 6" Grip P400 (2C-622-400)
- MIRKA Mesh Grip, Disc, 6", P150 Grit, PK50 (AC-241-150)
- MIRKA Grip Disc, 6", P220, PK50 (23-622-220)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P180G, PK100 (66261131562)
- Mirka Hook & Loop Sanding Discs