Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 5", P240 Grit, PK50
Mfr # AC-232-240
Zoro # G1693583
product price: $58.19
/pk 50, $1.16/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grit P240
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AC-232-240
- Zoro # G1693583
- UPC # 842028062031
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grit | P240 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,5",P240 Grit,PK50 |
Series | Abranet Ace |
Description
Mesh Grip,Disc,5 In.,P240 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 120 Grit, Fine, Aluminum Oxide, KK711X (16570)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P180 (44-625-180)
- ASTRO PNEUMATIC BURR DBL CUT LONG CARBIDE 5PC SET (AO2185)
- TOOLPRO 9 in 150 Grit Hook and Loop Sanding Discs 25Pack, 25PK (TP11500)
- MIRKA Mesh Grip, Disc, 5", P1000 Grit, PK50 (AC-232-1000)
- MIRKA Mesh Grip, Disc, 5", P220 Grit, PK10 (9A-232-220RP)
- MIRKA Coarse Cut, Grip Disc, 3", P80, PK50 (40-608-080)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK50 (AE24105018)
- MIRKA Mesh Grip, Disc, 5", P600 Grit, PK10 (9A-232-600RP)
- MIRKA Grip Disc, 5", P400, PK50 (23-612-400)
- 3M Hook-and-Loop Film Disc, 150 Grit, PK50 (7010361562)
- Mirka Hook & Loop Sanding Discs