Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 5", P220 Grit, PK50
Mfr # AC-232-220
Zoro # G1693638
product price: $62.55
/pk 50, $1.25/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grit P220
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AC-232-220
- Zoro # G1693638
- UPC # 842028062239
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grit | P220 |
Abrasive Type | Closed Coat |
Series | Abranet Ace |
Item | Mesh Grip,Disc,5",P220 Grit,PK50 |
Description
Mesh Grip,Disc,5 In.,P220 Grit,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB Brush Wire Detail Ss 7-3/4In (11353)
- MARCO Cover and Service Kit for 2-Hole Jr. (10L103)
- NAMPOWER BRUSH NAMPOWER ADD6018320 Abrasive Disc Brush, Dot Style, 60mm Diameter, 18mm Trim, 320 Grit (ADD6018320)
- UNITED ABRASIVES/SAIT Unitized DiscT27412x78 524PK4 (77875)
- MIRKA Mesh Grip, Disc, 3", P600 Grit, PK50 (AE-203-600)
- MIRKA Mesh Grip, Disc, 6", P1000 Grit, PK50 (9A-241-1000)
- MIRKA Foam, Grip Disc, 1.3", P360 Grit, PK10 (8A-600-360)
- MIRKA Mesh Grip, Disc, 6", P320 Grit, PK50 (AC-241-320)
- MIRKA Gold 8" Psa P220 W (23-352-220)
- MIRKA Foam, Grip Disc, 6", P180 Grit, PK20 (8A-241-180)
- DIABLO ROS StickFast Discs, 80 Grit (Coar, PK15 (DCD060080P15G)
- Mirka Hook & Loop Sanding Discs