Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 5", P220 Grit, PK50
Mfr # 9A-232-220
Zoro # G1692719
product price: $47.55
/pk 50, $0.95/ea
Sold in multiples of 8 for $380.40
$380.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P220
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-232-220
- Zoro # G1692719
- UPC # 842028014368
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P220 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,5",P220 Grit,PK50 |
Series | Abranet |
Description
Mesh Grip,Disc,5 In.,P220 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, SC, 8 x 107", PK10, Coated, 8" W, 107" L, 120 Grit, Fine, Silicon Carbide (23809)
- WEILER 6" x 1/8" TIGER AO Type 27 Cut/Grind Combo Wheel, A30S, 5/8"-11 Nut (57108)
- CENTURY DRILL & TOOL Coarse Grinding Wheel, 6 x 3/4 in. (75861)
- ARC ABRASIVES Cp Mndrl C-30 (50652)
- MIRKA Grip Disc, 6", P120, PK50 (23-622-120)
- MIRKA Mesh Grip, Disc, 8", P180 Grit, PK50 (9A-252-180)
- MIRKA Iridium 6" Grip 121H 120 (24-6MH-120)
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (AE24105025)
- MIRKA Gold 6" Grip P1500 (23-6NHF-1500)
- MIRKA Gold 8" Grip P80 (23-631-080)
- CONTINENTAL ABRASIVES 5" 2000 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPNK20)
- Mirka Hook & Loop Sanding Discs