Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 5", P180 Grit, PK50
Mfr # AE23205018
Zoro # G1693848
product price: $33.59
/pk 50, $0.67/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grit 180
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AE23205018
- Zoro # G1693848
- UPC # 842028036292
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Closed Coat |
Series | Autonet |
Item | Mesh Grip,Disc,5",P180 Grit,PK50 |
Description
Mesh Grip,Disc,5 In.,P180 Grit,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES Allsource Portable Steel Deadman Blaster, 5 Gallon Capacity (41001)
- SCOTCH-BRITE Clean/Strip Disc, 3in Dia, TR, Extra Coarse (7100258624)
- ARC ABRASIVES Belt Ao/X Gp 1-1/8 X 24 80, 1-1/8" W, 24" L, Aluminum Oxide, 80 Grit, AO/X GP (702124506)
- 3M Dust-Channeling Sanding Sponge, 2 1/2" W (2502TRI-120-CH)
- MIRKA Grip Disc, 3", P180, PK50 (23-608-180)
- MIRKA Mesh Grip, Disc, 5", P600 Grit, PK10 (9A-232-600RP)
- MIRKA Coarse Cut, Grip Disc, 5", P40, PK50 (40-612-040)
- MIRKA Gold 6" Grip 1000 (23-6NHF-1000)
- MIRKA Q.Silver Ace 6" Grip P400 (2C-622-400)
- MIRKA Mesh Grip, Disc, 3", P400 Grit, PK50 (9A-203-400)
- MIRKA Foam, Grip Disc, 1.3", P360 Grit, PK10 (8A-600-360)
- Mirka Hook & Loop Sanding Discs