Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 5", P180 Grit, PK50
Mfr # AC-232-180
Zoro # G1693513
product price: $55.15
/pk 50, $1.10/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grit P180
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AC-232-180
- Zoro # G1693513
- UPC # 842028062024
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grit | P180 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,5",P180 Grit,PK50 |
Series | Abranet Ace |
Description
Mesh Grip,Disc,5 In.,P180 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD557P)
- WALTER SURFACE TECHNOLOGIES Cup Brush Knot-twisted 3" D X 5/8"-11 (13F304)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (92974)
- XERO Steel Wool Roll 5 lbs (105040)
- MIRKA Q.Silver 5" Grip P120 (2B-612-120)
- MIRKA Film-Backed Grip Disc, 3", P800, PK50 (FM-608-800)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK50 (AE24105018)
- MIRKA Abranet 9" Grip P150 (9A-223-150)
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (AC-241-240)
- MIRKA Mesh Grip, Disc, 6", P320 Grit, PK50 (AC-241-320)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249602)
- Mirka Hook & Loop Sanding Discs