Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip Disc, 5 in., 120 Grit, PK50
Mfr # 9A-232-120
Zoro # G1893197
product price: $44.95
/pk 50, $0.90/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-232-120
- Zoro # G1893197
- UPC # 842028014337
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Coated |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 120 |
Abrasive Grade | Fine |
Disc Backing Material | Paper |
Series | Abranet |
Backing Material | Nylon |
Description
ABRANET 5" Grip P120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Resin Fiber Disc 7" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655845000)
- FLEX-HONE TOOL GB31424 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB31424)
- MERIT Qk Change Disc, AlO, 1-1/2in, 120G, TP, PK100 (69957399768)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-060048005)
- MIRKA Iridium 5" Grip 89H 500 (24-5MH-500)
- MIRKA Abranet 9" Grip P100 (9A-223-100)
- MIRKA 5 in. 150 Grit Abranet Ace Mesh Grip Disc, Light Maroon (MAAC.232.150)
- MIRKA Grip Disc, 6", P120, PK50 (23-622-120)
- MIRKA Film-Back Grip Disc, 6", 15H P1200, PK50 (FM-611-1200)
- MIRKA Foam, Grip Disc, 6", P360 Grit, PK10 (8A-240-360)
- 3M Hookit Disc Pad 5 in. (051131-05775)
- Mirka Hook & Loop Sanding Discs