Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 5", Assorted Grit, PK35
Mfr # 9A-232-AP
Zoro # G1692743
product price: $43.39
/pk 35, $1.24/ea
Sold in multiples of 10 for $433.90
$433.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit Assorted: P80, P120, P180, P240, P320, P400, P600
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-232-AP
- Zoro # G1692743
- UPC # 842028016331
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | Assorted: P80, P120, P180, P240, P320, P400, P600 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,5",Assorted Grit,PK35 |
Series | Abranet |
Description
Mesh Grip,Disc,5 In.,Assorted Grit,PK35, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Mounted Grinding Point, A2 (75211)
- FLEX-HONE TOOL GBD712LA FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 1000/1200 Grit, Levigated Alumina (LA) (GBD712LA)
- NORTON ABRASIVES FIBER DISC 5"" 36G BX/25 (07660701910)
- BULLARD ABRASIVES Small Diameter Cut-Off Wheel, 4 x 1/16 x 3/8 T1, PK50 (53413)
- MIRKA Coarse Cut, Grip Disc, 6", P60, PK25 (40-622-060)
- MIRKA Mesh Grip, Disc, 5", P400 Grit, PK10 (9A-232-400RP)
- MIRKA Grip Disc, 6", P220, PK50 (23-622-220)
- MIRKA Mesh Grip, Disc, 5", P150 Grit, PK50 (9A-232-150)
- MIRKA Mesh Grip, Disc, 11", P120 Grit, PK50 (9A-262-120)
- MIRKA Grip Disc, 6", P150, PK50 (23-622-150)
- MIRKA Mesh Grip Disc, 5in, 320 Grit, Ceramic, PK50 (AC-232-320)
- Mirka Hook & Loop Sanding Discs