Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 3", P80 Grit, PK50
Mfr # AE-203-080
Zoro # G1693927
product price: $31.49
/pk 50, $0.63/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grit 80
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AE-203-080
- Zoro # G1693927
- UPC # 842028035523
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,3",P80 Grit,PK50 |
Series | Autonet |
Description
Mesh Grip,Disc,3 In.,P80 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flexible Hookit Sheet, 34339, P600gr, 5, PK5 (34339)
- MARCO Valve Disc Stem for Blastmaster® 153 Remote Control Valve (10L66EVST)
- NORTON ABRASIVES Grinding Wheel, 10 in. Dia, SC, 60 G, Green (66253116265)
- PFERD 1-1/4" M-BRAD® Power Tube Brush - .040 SiC - 120 Grit (84050)
- MIRKA Mesh Grip Disc, 5in, 600 Grit, Ceramic, PK50 (AC-232-600)
- MIRKA Mesh Grip, Disc, 6", P100 Grit, PK50 (AC-241-100)
- MIRKA Grip Disc, 3", P120, PK50 (23-608-120)
- MIRKA Q.Silver 6" Grip 15H 1000 (2C-611-1000)
- MIRKA Grip Disc, 3", P400, PK50 (23-608-400)
- MIRKA Mesh Grip, Disc, 3", P80 Grit, PK50 (9A-203-080)
- DYNABRADE HookandLoopDisc, 5", N/V180G, PK50 (91549)
- Mirka Hook & Loop Sanding Discs