Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 3", P80 Grit, PK50
Mfr # 9A-203-080
Zoro # G1692457
product price: $35.25
/pk 50, $0.71/ea
Sold in multiples of 9 for $317.25
$317.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P80
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-203-080
- Zoro # G1692457
- UPC # 842028014184
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P80 |
Abrasive Type | Closed Coat |
Series | Abranet |
Item | Mesh Grip,Disc,3",P80 Grit,PK50 |
Description
Mesh Grip,Disc,3 In.,P80 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Mounted Point, Dia. 3/4 In, Shape W208 (61463677684)
- ALC Glove Clamps, PR (40240)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775796)
- MIRKA Scuff Pad, 4.5"x9", Micro Fine P2500, PK25 (18-118-449)
- MIRKA Iridium 2.75"X60' Psa 80 (24-574-080)
- MIRKA Grip Disc, 6", P800, PK50 (23-622-800)
- MIRKA Film-Backed Grip Disc, 3", P800, PK50 (FM-608-800)
- MIRKA Mesh Grip, Disc, 5", Assorted Grit, PK35 (9A-232-AP)
- MIRKA Foam, Grip Disc, 6", P3000 Grit, PK20 (8A-241-3000)
- MIRKA Film Grip Disc, 5", AO/SC, P1200, PK50 (FA61205093)
- UNITED ABRASIVES/SAIT HookandLoopSiC5in800X50PK (34525)
- Mirka Hook & Loop Sanding Discs