Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 3", P600 Grit, PK50
Mfr # AE-203-600
Zoro # G1693787
product price: $23.79
/pk 50, $0.48/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grit 600
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AE-203-600
- Zoro # G1693787
- UPC # 842028035585
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grit | 600 |
Abrasive Type | Closed Coat |
Series | Autonet |
Item | Mesh Grip,Disc,3",P600 Grit,PK50 |
Description
Mesh Grip,Disc,3 In.,P600 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Sigma Green Max Grinding Wheel, 5 x 1/4 x 7/8", 36 Grit (739101)
- 3M Roloc Disc TSM 777F, 2 in 60 YF-weight, (777F)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1-5/8 In, Shape A36 (69083149146)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252842027)
- MIRKA Abranet 9" Grip P150 (9A-223-150)
- MIRKA Mesh Grip, Disc, 6", P320 Grit, PK50 (AC-241-320)
- MIRKA Grip Disc, 6", P80, PK50 (23-622-080)
- MIRKA Coarse Cut, Grip Disc, 3", P80, PK50 (40-608-080)
- MIRKA Q.Silver 5" Grip P180 (2B-612-180)
- MIRKA Mesh Grip Disc, 5 in., 120 Grit, PK50 (9A-232-120)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., VF, AlO (7100094539)
- Mirka Hook & Loop Sanding Discs