Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 3", P400 Grit, PK50
Mfr # 9A-203-400
Zoro # G1692527
product price: $33.85
/pk 50, $0.68/ea
Sold in multiples of 10 for $338.50
$338.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P400
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-203-400
- Zoro # G1692527
- UPC # 842028014276
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P400 |
Abrasive Type | Closed Coat |
Series | Abranet |
Item | Mesh Grip,Disc,3",P400 Grit,PK50 |
Description
Mesh Grip,Disc,3 In.,P400 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Hook & Loop Grit #80 (M-177219)
- VSM Abrasive Belt, Coated, 2-1/2x60, 60 Grit (317045)
- DEWALT 1" x 1/4" HP .020 Carbon Knot Wire End Brush (DW4902)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 3D (04132)
- MIRKA Iridium 6" Grip 121H 80 (24-6MH-080)
- MIRKA Vacuum Grip Disc, 15H, 6", P1200, PK50 (FA61105093)
- MIRKA Mesh Grip, Disc, 5", P120 Grit, PK50 (AC-232-120)
- MIRKA Mesh Grip, Disc, 6", P150 Grit, PK50 (AC-241-150)
- MIRKA Q.Silver 5" Grip P180 (2B-612-180)
- MIRKA Mesh Grip, Disc, 6", Assorted Grit, PK10 (9A-241-APRP)
- 3M Paint and Rust Stripper 7772ES, 6/pk, PK6 (7772ES)
- Mirka Hook & Loop Sanding Discs