Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 3", P320 Grit, PK50
Mfr # AE-203-320
Zoro # G1693820
product price: $29.39
/pk 50, $0.59/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grit 320
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AE-203-320
- Zoro # G1693820
- UPC # 842028035561
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Abrasive Type | Closed Coat |
Series | Autonet |
Item | Mesh Grip,Disc,3",P320 Grit,PK50 |
Description
Mesh Grip,Disc,3 In.,P320 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" x 1/16" x 3/8" A60T long life wheel (DW8719)
- UNITED ABRASIVES/SAIT SAIT 78005 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 36 Grit (78005)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-31060)
- DIABLO Backing Pad Fiber Disc Kit, 7"x5/8" (DCP070VGPS01G)
- MIRKA Mesh Grip, Disc, 3", Assorted Grit, PK35 (9A-203-AP)
- MIRKA Grip Disc, 5", P320, PK50 (23-612-320)
- MIRKA Mesh Grip, Disc, 5", P600 Grit, PK50 (9A-232-600)
- MIRKA Mesh Grip, Disc, 5", P800, PK50 (9A-232-800)
- MIRKA Iridium 6" Grip 121H 180 (24-6MH-180)
- MIRKA Mesh Grip, Disc, 3", P80 Grit, PK50 (AE-203-080)
- MIRKA Vacuum, Grip Disc, 3", 6H, P800, PK50 (23-634-800)
- Mirka Hook & Loop Sanding Discs