Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 3", P320 Grit, PK50
Mfr # 9A-203-320
Zoro # G1692490
product price: $31.79
/pk 50, $0.64/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P320
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-203-320
- Zoro # G1692490
- UPC # 842028014252
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P320 |
Abrasive Type | Closed Coat |
Series | Abranet |
Item | Mesh Grip,Disc,3",P320 Grit,PK50 |
Description
Mesh Grip,Disc,3 In.,P320 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Scuff Pad, 4.5"x9", Micro Fine P2500, PK3 (18-118-449RP)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, SC, FN (61500099215)
- ARC ABRASIVES Blending Disc, 2in, 24 Grit, TS, PK100 (71-31449K)
- 3M Fibre Disc, 3", 36 Grade, PK90 (33389)
- MIRKA Film-Back Grip Disc, 3", AO, P800, PK50 (FA-608-800)
- MIRKA Mesh Grip, Disc, 5", Assorted Grit, PK35 (9A-232-AP)
- MIRKA Abranet 9" Grip P240 (9A-223-240RP)
- MIRKA Abralon 6" Grip Assort (8A-241-AP)
- MIRKA Mesh Grip, Disc, 11", P240 Grit, PK50 (9A-262-240)
- MIRKA Grip Dsc, 6D, Hook-and-Loop, 6D, PK20 (8A-241-2000)
- MIRKA Mesh Grip, Disc, 6", P800 Grit, PK50 (AC-241-800)
- Mirka Hook & Loop Sanding Discs