Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 3", P240 Grit, PK50
Mfr # 9A-203-240
Zoro # G1692420
product price: $33.59
/pk 50, $0.67/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P240
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-203-240
- Zoro # G1692420
- UPC # 842028014245
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P240 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,3",P240 Grit,PK50 |
Series | Abranet |
Description
Mesh Grip,Disc,3 In.,P240 Grit,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Competitive Adaptor Nuts, PK2 (DHSNUT2)
- BLUE MONSTER ABRASIVE CLOTH 2""X5YRD (70152)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 3"x.035"x3/8" (66252843174)
- CONTINENTAL ABRASIVES 2" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel (FW-Z21080)
- MIRKA 6 in. Abralon Foam Grip Disc 2000 Grit (MI136770)
- MIRKA Q.Silver 3" Grip P800 (2C-608-800)
- MIRKA Vacuum Grip Disc, 15H, 6", P1200, PK50 (FA61105093)
- MIRKA Abranet 9" Grip P180 (9A-223-180)
- MIRKA 5 in. 150 Grit Abranet Ace Mesh Grip Disc, Light Maroon (MAAC.232.150)
- MIRKA Grip Disc, 6", P500, PK50 (23-622-500)
- MIRKA Coarse Cut, Grip Disc, 5", P40, PK50 (40-612-040)
- Mirka Hook & Loop Sanding Discs