Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 3", P220 Grit, PK50
Mfr # AC-203-220
Zoro # G1693723
product price: $37.75
/pk 50, $0.76/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grit P220
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AC-203-220
- Zoro # G1693723
- UPC # 842028064233
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grit | P220 |
Abrasive Type | Closed Coat |
Series | Abranet Ace |
Item | Mesh Grip,Disc,3",P220 Grit,PK50 |
Description
Mesh Grip,Disc,3 In.,P220 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 in. x 3/32 in. x 1 in. Type 1 Abrasive Metal Cut-Off Wheel (49-94-1405)
- PFERD 6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45625)
- PFERD 1/2" Coil Spring Brush - .014 CS Wire, 1/4" Shank (82944)
- BRUSH RESEARCH MANUFACTURING Solid Wire End Brush, .006, 3/4" (BRMBNS6)
- MIRKA Q.Silver Ace 6" Grip P400 (2C-622-400)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK50 (AC-241-180)
- MIRKA Mirka MA8A.241.2000 6 in. Abralon Foam Grip Disc 2000 Grit (MA8A.241.2000)
- MIRKA Mesh Grip, Disc, 3", P120 Grit, PK50 (9A-203-120)
- MIRKA Iridium 5" Grip 89H 400 (24-5MH-400)
- MIRKA Q.Silver 6" Psa P80 (2B-342-080)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000136523)
- Mirka Hook & Loop Sanding Discs