Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 3", P220 Grit, PK50
Mfr # 9A-203-220
Zoro # G1692411
product price: $33.85
/pk 50, $0.68/ea
Sold in multiples of 10 for $338.50
$338.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P220
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-203-220
- Zoro # G1692411
- UPC # 842028014238
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P220 |
Abrasive Type | Closed Coat |
Series | Abranet |
Item | Mesh Grip,Disc,3",P220 Grit,PK50 |
Description
Mesh Grip,Disc,3 In.,P220 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Superior Abrasives Satin Disc Wheel 1/8" Mandrel 1" Aluminum Oxide Fine (40435)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 60G, TR, PK25 (66261121053)
- REX CUT Aluminator Grinding Disc 4 1/2 X 7/8 T27 Aluminator Grind A36 (770000)
- RAYTECH Vibratory Tumbler System, 0.22 cu.ft. (23016R)
- MIRKA Mesh Grip, Disc, 6", P320 Grit, PK50 (AE24105032)
- MIRKA Gold 8" Grip 9H P180 (23-632-180)
- MIRKA Grip Disc, 5", P220, PK50 (23-612-220)
- MIRKA Mesh Grip Disc, 5 in., 120 Grit, PK50 (9A-232-120)
- MIRKA Film-Back Grip Disc, 6", 15H, P800, PK50 (FM-611-800)
- MIRKA Vacuum, Grip Disc, 3", 6H, P800, PK50 (23-634-800)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., VF, AlO (62006)
- Mirka Hook & Loop Sanding Discs