Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 3", P180 Grit, PK50
Mfr # 9A-203-180
Zoro # G1692518
product price: $39.39
/pk 50, $0.79/ea
Sold in multiples of 10 for $393.90
$393.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P180
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-203-180
- Zoro # G1692518
- UPC # 842028014221
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P180 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,3",P180 Grit,PK50 |
Series | Abranet |
Description
Mesh Grip,Disc,3 In.,P180 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 50 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Ceramic, XK870X (286473)
- VSM Abrasive Belt, 180 Grit, AO, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, Aluminum Oxide (206221)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 80G, PK15 (DCD050080H15G)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, TN, PK25 (7000119161)
- MIRKA Novastar Sr3 Alox 1.25" Channel L3 Psa (FH-340-3A)
- MIRKA Foam, Grip Disc, 6", P3000 Grit, PK20 (8A-241-3000)
- MIRKA Mesh Grip, Disc, 6", P220 Grit, PK10 (9A-241-220RP)
- MIRKA Mesh Grip, Disc, 3", P80 Grit, PK50 (AE-203-080)
- MIRKA Q.Silver Ace 6" Grip 15H P150 (2C-611-150)
- MIRKA Foam, Grip Disc, 6", P2000 Grit, PK10 (8A-240-2000)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247532)
- Mirka Hook & Loop Sanding Discs