Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 3", P120 Grit, PK50
Mfr # AE-203-120
Zoro # G1693918
product price: $26.99
/pk 50, $0.54/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grit 120
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AE-203-120
- Zoro # G1693918
- UPC # 842028035530
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Closed Coat |
Series | Autonet |
Item | Mesh Grip,Disc,3",P120 Grit,PK50 |
Description
Mesh Grip,Disc,3 In.,P120 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Roloc Surface Conditioning Disc Tr, 2"X Nh, Grit A Medium0 (48011-05527)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 60 Grit (42505)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 2-1/2 in., Fine (76423)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100062983)
- MIRKA Mesh Grip, Disc, 5", P240 Grit, PK50 (AC-232-240)
- MIRKA Mesh Grip, Disc, 6", P220 Grit, PK10 (9A-241-220RP)
- MIRKA Mesh Grip, Disc, 5", Assorted Grit, PK10 (9A-232-APRP)
- MIRKA Vacuum Grip Disc, 15H, 6", P1200, PK50 (FA61105093)
- MIRKA Coarse Cut, Grip Disc, 6", P36, PK25 (40-622-036)
- MIRKA Grip Disc, 5", P180, PK50 (23-612-180)
- 3M Paper Disc, Gold, 400 Grit, 6 in. Dia, PK50 (7000119587)
- Mirka Hook & Loop Sanding Discs