Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 3", P120 Grit, PK50
Mfr # 9A-203-120
Zoro # G1692448
product price: $33.85
/pk 50, $0.68/ea
Sold in multiples of 10 for $338.50
$338.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P120
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-203-120
- Zoro # G1692448
- UPC # 842028014207
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P120 |
Abrasive Type | Closed Coat |
Series | Abranet |
Item | Mesh Grip,Disc,3",P120 Grit,PK50 |
Description
Mesh Grip,Disc,3 In.,P120 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252809376)
- PFERD 2" x 3/4" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45259)
- GLOBAL MATERIAL TECHNOLOGIES GMT, Industrial-Quality Steel Wool Hand Pad, #0000 Super Fine, 192PK (117000)
- ZORO SELECT Sanding Finger Sheet, 120G, PK20 (63717188011)
- MIRKA Grip Disc, 3", P400, PK50 (23-608-400)
- MIRKA Gold 8" Grip P180 (23-631-180)
- MIRKA Coarse Cut, Grip Disc, 6", P60, PK25 (40-622-060)
- MIRKA Mesh Grip, Disc, 5", P800, PK50 (9A-232-800)
- MIRKA Foam, Grip Disc, 6", P2000 Grit, PK10 (8A-240-2000)
- MIRKA Abranet 9" Grip P240 (9A-223-240RP)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100252818)
- Mirka Hook & Loop Sanding Discs