Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 3", Assorted Grit, PK35
Mfr # 9A-203-AP
Zoro # G1692597
product price: $32.55
/pk 35, $0.93/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit Assorted
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-203-AP
- Zoro # G1692597
- UPC # 842028031310
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | Assorted |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,3",Assorted Grit,PK35 |
Series | Abranet |
Description
Mesh Grip,Disc,3 In.,Assorted Grit,PK35, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sandpaper Sheet, Fine, 120 Grit, PK20 (07660768172)
- SCOTCH-BRITE Flap Brush, 3" dia., 8000 RPM (7100088221)
- PARAGON DIAMOND TOOLS 7'' x 7/8-5/8 w/ 12 Segments Swirl Grinding Cup Wheel (SCW-7-12)
- NORTON ABRASIVES Flap Disc, Medium, 80 Grit, 6" dia. (66261132137)
- MIRKA Grip Disc, 6", P80, PK50 (23-622-080)
- MIRKA Mesh Grip, Disc, 6", P120 Grit, PK50 (9A-241-120)
- MIRKA Film Grip Disc, 5", AO/SC, P1200, PK50 (FA61205093)
- MIRKA Film-Backed Grip Disc, 5", P2000, PK50 (FM-612-2000)
- MIRKA Abranet 9" Grip P240 (9A-223-240)
- MIRKA 5 in. 80 Grit Abranet Ace Mesh Grip Disc, Light Maroon (MAAC.232.080)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., XCrs, SC (7000120846)
- Mirka Hook & Loop Sanding Discs