Shop All Abrasive Rolls
Mirka
Mesh Grip, Disc, 1.3", P80 Grit, PK50
Mfr # 9A-600-080
Zoro # G1693303
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P80
- Backing Material Mesh
- Series Abranet
- Disc Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 9A-600-080
- Zoro # G1693303
- UPC # 842028089373
- Country of Origin Finland
- Category Abrasive Rolls
Dimensions
Disc Dia. | 1-1/4" |
Details
Grit | P80 |
Backing Material | Mesh |
Series | Abranet |
Item | Grip Net |
Description
Mesh Grip,Disc,1.3 In.,P80 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl Cut (M41211)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 40 Grit (30571)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 5" Fine (76863)
- DEDECO SUNBURST ALL-IN-ONE SILICON CARBIDE ASSORTMENT 78/KIT (1797)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P120, 1/RL (23-584-120)
- MIRKA Net Grip Roll, 2.75"x32.8ft., P60 Grit (AH-570-060)
- MIRKA Mesh Grip, Roll, 4-1/2"x32.8ft., P80 Grit (9A-110-080)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P220, 1/RL (23-573-220)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P600 (AE-570-600)
- MIRKA PSA, Autokut Roll, 2.75"x60ft., P80, 1/RL (23-574-080)
- CONTINENTAL ABRASIVES 1" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A180)
- Mirka Abrasive Rolls