Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 11", P320 Grit, PK50
Mfr # 9A-262-320
Zoro # G1693087
product price: $212.99
/pk 50, $4.26/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 11"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P320
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-262-320
- Zoro # G1693087
- UPC # 842028007490
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 11" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P320 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,11",P320 Grit,PK50 |
Series | Abranet |
Description
Mesh Grip,Disc,11 In.,P320 Grit,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 3SF (48292)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Walnut Shell Abrasive, 20-30 Grit Fine, 50 Lb Bag (4004-2)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, SC, 120G, Green (66253044535)
- NORTON CO Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183917)
- MIRKA Mesh Grip Disc, 6in, 220 Grit, Ceramic, PK50 (AC-241-220)
- MIRKA Gold 8" Psa P40 W (23-352-040)
- MIRKA Mesh Grip, Disc, 6", P120 Grit, PK50 (AE24105012)
- MIRKA Iridium 5" Psa 120 (24-314-120)
- MIRKA Coarse Cut, Grip Disc, 3", P40, PK50 (40-608-040)
- MIRKA Grip Disc, 6", P500, PK50 (23-622-500)
- SCOTCH-BRITE Flap Brush Wheel, 3 in. (FN510079323)
- Mirka Hook & Loop Sanding Discs