Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 11", P180 Grit, PK50
Mfr # 9A-262-180
Zoro # G1693163
product price: $222.99
/pk 50, $4.46/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 11"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P180
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-262-180
- Zoro # G1693163
- UPC # 842028006561
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 11" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P180 |
Abrasive Type | Closed Coat |
Series | Abranet |
Item | Mesh Grip,Disc,11",P180 Grit,PK50 |
Description
Mesh Grip,Disc,11 In.,P180 Grit,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" Ribbed Fiber Disc Backing Pad - 5/8-11 Nut - Regular Density (69705)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728567)
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide6A6in150X50PK (36423)
- CONTINENTAL ABRASIVES 2" x 1/4" Wool Felt Quick Change Disc (Q-FELT20)
- MIRKA Mesh Grip, Disc, 5", P800 Grit, PK50 (AC-232-800)
- MIRKA Q.Silver 5" Psa P150 (2B-332-150)
- MIRKA Mesh Grip, Disc, 5", P800, PK50 (9A-232-800)
- MIRKA Q.Silver 5" Grip P180 (2B-612-180)
- MIRKA Gold 6" Grip 121H P240 (23-6MH-240)
- MIRKA Gold 4.5"X30' Psa P180 (23-573-180)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P80G, CerPK50 (66261140532)
- Mirka Hook & Loop Sanding Discs