Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 11", P120 Grit, PK50
Mfr # 9A-262-120
Zoro # G1693148
product price: $178.99
/pk 50, $3.58/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 11"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P120
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-262-120
- Zoro # G1693148
- UPC # 842028007360
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 11" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P120 |
Abrasive Type | Closed Coat |
Series | Abranet |
Item | Mesh Grip,Disc,11",P120 Grit,PK50 |
Description
Mesh Grip,Disc,11 In.,P120 Grit,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 50 Grit (30572)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56392)
- SCOTCH-BRITE Radial Bristle Brush, T-S, 8Diax1W, 50G, PK2 (61500189446)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727552)
- MIRKA Abranet 5" Grip Wedge P600 (9A-224-600)
- MIRKA Gold 3.5" Psa P80 W (23-308-080)
- MIRKA Grip Disc, 5", P150, PK50 (23-612-150)
- MIRKA Iridium 3" Grip 20H 180 (24-3MH-180)
- MIRKA Grip Disc, 5", P400, PK50 (23-612-400)
- MIRKA Mesh Grip, Disc, 5", P320 Grit, PK10 (9A-232-320RP)
- MIRKA Gold 5" Psa P400 (23-388-400)
- Mirka Hook & Loop Sanding Discs