Shop All Back Up Pads
Mirka
Interface Pad, 2.75x 5" Grip MH
Mfr # 91495RP
Zoro # G1691739
product price: $16.29
/ea
Sold in multiples of 10 for $162.90
$162.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 91495RP
- Zoro # G1691739
- UPC # 842028028532
- Country of Origin Italy
- Category Back Up Pads
Details
Item | Interface Pad,2.75x 5" Grip MH |
Description
Interface Pad,2.75x 5 In. Grip MH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buffing Wheel, Spiral Sewn, 8 In Dia. (12U085)
- PFERD 3x7 Welders Toothbrush - Stainless Wire, Polypro Block (85060)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (51125)
- ECONOLINE Blast Media, Alum. Oxide, 36 Grit, 50 lb. (522036Z-50)
- MIRKA Interface Pad, 6" Grip MH (9166RP)
- MIRKA Backup Pad 6" Grip (MPADBU-6)
- MIRKA Grip Face, Interface Pad, 3"x3/8", PK5 (9133)
- MIRKA Backup Pad 5" Grip (105GG)
- MIRKA Pad Protector 5"x.12" Grip 33H, PK5 (99528)
- MIRKA Interface Pad 9" 25H For Mirka Leros (9199)
- ALI Rubber Backer Pad (3017)
- Mirka Back Up Pads