Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, Heavy Duty, 5", P36, PK50
Mfr # 23-612-036
Zoro # G1689532
product price: $51.99
/pk 50, $1.04/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Heavy Duty, 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-612-036
- Zoro # G1689532
- UPC # 842028004550
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Grade | Heavy Duty, 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P36 |
Abrasive Type | Semi Open Coat |
Item | Grip Disc,Heavy Duty,5",P36,PK50 |
Series | Gold |
Description
Grip Disc,Heavy Duty,5 In.,P36,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS SF-6 Type SF Carbide Bur Round Nose Tree Double Cut (5424375)
- LENOX Angle Grinder Blade, 4-1/2"x.050"x7/8" (1972921)
- VSM Abrasive Belt, 150 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 150 Grit, Very Fine, CK721X, Black (245748)
- DMT DuoSharp Plus Bench Stone, 8in., Green/Red (WM8FC-WB)
- MIRKA Mesh Grip, Disc, 6", P800 Grit, PK50 (AC-241-800)
- MIRKA Mesh Grip, Disc, 5", P320 Grit, PK10 (9A-232-320RP)
- MIRKA Mesh Grip, Disc, 5", P400 Grit, PK50 (AC-232-400)
- MIRKA Foam, Grip Disc, 3", P3000 Grit, PK20 (8A-203-3000)
- MIRKA Gold 9" Grip 27H P240 (23-648-240)
- MIRKA Mesh Grip, Disc, 3", P600 Grit, PK50 (AE-203-600)
- MIRKA Vacuum Grip Disc, 15H, 6", P800, PK50 (FA61105081)
- Mirka Hook & Loop Sanding Discs