Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 6", P800, PK50
Mfr # 23-622-800
Zoro # G1690223
product price: $32.99
/pk 50, $0.66/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-622-800
- Zoro # G1690223
- UPC # 842028047281
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P800 |
Abrasive Type | Semi Open Coat |
Item | Grip Disc,6",P800,PK50 |
Series | Gold |
Description
Grip Disc,6 In.,P800,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Mount Flap Disc, 4-1/2in, 120, Fine (96177)
- DYNABRADE Bent Medium Wire Wheel, 4"dia.x3/4"W (92246)
- ZORO SELECT Grinding Wheel, T1, 8x1x1, AO, 36 G (66253440280)
- 3M 3M 55540 Stikit Paper Disc Roll 236U - 5" x NH P80 C-Weight, 100 Disc Roll (7000119535)
- MIRKA Mesh Grip, Disc, 6", P100 Grit, PK50 (AC-241-100)
- MIRKA Iridium 6" Grip 121H 40 (24-6MH-040)
- MIRKA Foam, Grip Disc, 6", P2000 Grit, PK2 (8A-241-2000RP)
- MIRKA Film-Back Grip Disc, 6", 15H P1500, PK50 (FM-611-1500)
- MIRKA Mesh Grip, Disc, 5", P320 Grit, PK50 (AE23205032)
- MIRKA Abralon 5" Grip 8H Wedge 2000 (8A-234-2000)
- DIABLO SandNet 9 in. L X 9 in. W Ceramic Blend 80 Grit Coarse Drywall Sand Pad (DND090080H05G)
- Mirka Hook & Loop Sanding Discs