Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 6", P500, PK50
Mfr # 23-622-500
Zoro # G1690101
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 23-622-500
- Zoro # G1690101
- UPC # 842028005175
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P500 |
Abrasive Type | Semi Open Coat |
Series | Gold |
Item | Grip Disc,6",P500,PK50 |
Description
Grip Disc,6 In.,P500,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834135140)
- 3M Cloth Band, 1-1/2 in.Dx2'W (7010290255)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 60 Grit (45285)
- DYNABRADE Mini-Dynorbital Disc Pad, 3/4" dia. (54089)
- MIRKA Q.Silver 6" Grip 15H P220 (2B-611-220)
- MIRKA Abranet Sic Ns 3" P180 (9B-203-180)
- MIRKA Mesh Grip, Disc, 6", P600 Grit, PK10 (9A-241-600RP)
- MIRKA Film-Backed Grip Disc, 5", P2000, PK50 (FM-612-2000)
- MIRKA Foam, Grip Disc, 3", P4000 Grit, PK10 (8A-240-4000)
- MIRKA Gold 8" Grip P80 (23-631-080)
- NORTON CO Norton 3233 Hook And Sand Paper Disc 60 Grit (3308160)
- Mirka Hook & Loop Sanding Discs